DESCRIPTION

  • Includes hanger bars to position housing anywhere between 16” to 24” on-center joists
  • Polymeric grille is an innovative design - the result of extensive research with designers and consumers
  • Recommended for baths up to 75 square feet
  • Resilient anti-vibration motor mounts

Broan Nutone Ultra Silent™ Very Quiet Bathroom Fan/Light

BQTRE080FLT

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Height
7-5/8 in
Length
10-1/2 in
Sones
0.80
UL Listed
Yes
Width
11-3/8 in

Starting at
Call for Pricing
  • QUANTITY