DESCRIPTION

  • Accommodates walls from 5 1/4" to 10"
  • Easy exterior wall installation
  • Features a white interior grille and louvered exterior wall cap with built-in bird screen
  • Flexible 6" diameter aluminum duct included

Broan Nutone Utility Fans Wall Fan

B512M

CFM:

70

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Collection
Utility Fans
Color Finish
White
Sones
3.50
Width
8 in

Starting at
$73.71
EACH
  • QUANTITY