DESCRIPTION

  • Dual voltage, 24V/120V
  • Wall mount

Broan Nutone Wall Mount Dehumidistat

BDH100W

AMP:

10

SPECIFICATIONS

AMP
10
Color Finish
White
Installation Type
Wall Mount
UL Listed
Yes
Volts
24/120V

Starting at
$33.28
EACH
  • QUANTITY