DESCRIPTION

  • Designed to work with the RMIP Pro-Style insert
  • Provides both variable speed and light control from a more convenient location
  • Stainless steel

Broan Nutone Wall Mount Remote Control Kit

BRMIPWC

Brand Model Compatibility:

SPECIFICATIONS

AMP
0.8, 1.3
Brand Model Compatibility
Broan Elite RMIP33 or RMIP45
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IsAcceptableImage
Material
Stainless Steel
Volts
120V

Starting at
$97.08
EACH
  • QUANTITY