DESCRIPTION

  • Brass construction
  • Centrifugal blower wheel and 4-pole motor deliver high exhaust capacity at low sound levels
  • Designer styled white polymeric grille
  • Torsion spring grille mounting

Broan Nutone White Brass Ceiling Exhaust Mount Fan

B684

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Height
5-3/4 in
Length
8 in
Material
Brass
Sones
2.50
UL Listed
Yes
Volts
120V
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY