DESCRIPTION

  • Centrifugal blower wheel and shaded pole motor deliver high exhaust capacity
  • Polymeric grille with torsion spring mounting allows for easy on - easy off installation to help make cleaning simpler
  • Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will be clear and your surroundings will always be comfortable

Broan Nutone Deluxe White Exhaust Bath Fan

N8814R

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
Deluxe
Color Finish
White
Height
5-3/4 in
Length
9 in
Sones
4.0
UL Listed
Yes
Volts
120V
Width
9 in

Starting at
Call for Pricing
  • QUANTITY