DESCRIPTION

  • 50 CFM 2.5 sones
  • 8" L x 8 1/4" W x 5 3/4" H
  • Bright 100W lighting capacity
  • Economy exhaust bath fan with light

Broan Nutone White Exhaust Fan/Light

B678

CFM:

50

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Height
5-3/4 in
Length
8 in
Sones
2.50
UL Listed
Yes
Volts
120V
Width
8-1/4 in

Starting at
$68.11
EACH
  • QUANTITY