DESCRIPTION

  • Ceiling/wall mount fan

Broan Nutone White Plastic Ceiling/Wall Mount Exhaust Fan

B688

CFM:

50

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Height
3-5/8 in
Length
7-1/4 in
Material
Plastic
Material Type
High Density Polyethylene, Polymeric
Sones
4.00
UL Listed
Yes
Volts
120V
Width
7-1/2 in

Starting at
$31.63
EACH
  • QUANTITY