70 CFM Bathroom Exhaust Fan in White
Model 671 70 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 6 audible sones for privacy while using your bathroom.
- Compact housing for versatile installation
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- CUL and UL Listed
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- Brighter white grilles blend in to match most common ceiling paint
- Powerful enough for rooms up to 65 sq. ft.
- Comparable to NuTone Model 695
Specifications
- AMP:
- 1.15
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- CSA Certified:
- No
- Collection:
- Model 671
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 9 in
- Dimmable:
- No
- Duct Size:
- 3 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 70
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 6
- Type:
- B671
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 3.48 lb
- Width:
- 9-1/4 in