DESCRIPTION

  • Compact housing fits easily between ceiling joists or wall studs
  • Covered by U.S. and foreign patents
  • Double strength steel mounting flanges with keyhole slots for fast installation
  • Durable Broan-designed blower wheel
  • Torsion spring grille mounting

Broan Nutone White Plastic Exhaust Fan

B671

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Height
3-5/8 in
Length
7-1/4 in
Sones
6.00
UL Listed
Yes
Volts
120V
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.63
EACH
  • QUANTITY