DESCRIPTION

  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • Quickly reduces humidity and odors to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Quiet operation for an environment that is so peaceful, you'll always want the fan on

Broan Nutone Ultra Silent™ White Quiet Exhaust Fan

NQTREN

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Length
11-3/8 in
Sones
1.30
UL Listed
Yes
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY