DESCRIPTION

  • 70 CFM helps reduce moisture
  • Wall/ceiling mount exhaust bath fan

Broan Nutone White Wall/Ceiling Mount Exhaust Fan

N695

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Height
3-5/8 in
Length
7-1/4 in
Material
Plastic
Material Type
High Density Polyethylene, Polymeric
Sones
6.00
UL Listed
Yes
Volts
115V
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.63
EACH
  • QUANTITY