DESCRIPTION

Broan Nutone Wired Door Chime in White

NLA11

Depth:

2-3/8 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-3/8 in
Height
5-1/2 in
Width
8-1/8 in

Starting at
$41.38
EACH
  • QUANTITY