Wireless Door Chime Kit in Rosewood

You last purchased this on
 
Broan

Wireless Door Chime Kit in Rosewood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Wireless Door Chime Kit in Rosewood

  • Fast #
  • Part #NLA552RW
  • Item #5133302
  • Manufacturer Part #LA552RW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rosewood Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Browns
Color Finish Name:
Rosewood
Depth:
2-3/4 in
Height:
6-7/8 in
Width:
9-1/4 in