110 CFM Ceiling Mount Bathroom Exhaust Fan with White Grille - Fan Only Finish Pack - 0.7 Sones - Energy Star Rated
This product has been replaced by
Manufacturer Part #QTXEG110F
QTXE™ Series 110 CFM Ceiling Mount Bathroom Exhaust Fan with White Grille - Fan Only Finish Pack - 0.7 Sones - Energy Star Rated
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.7 Sone for Ultra quiet performance, you might not notice it's on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
- Powerful enough for rooms up to 105 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
-
Green
Documents
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- QTXE™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 8-31/50 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 13 in
- Lights Included:
- No
- Material:
- Plastic
- Sones:
- 0.7
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 31.4 W
- Width:
- 13-19/25 in