Broan
QTXEN Series 150 CFM Bathroom Exhaust Fan in White
Part #NQTXEN150 | Item #2175609 | Manufacturer Part #QTXEN150
CFM:
150How to get it:
Product Details
- 150 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms
- 1.4 Sones for Quiet performance, enough sound to know your fan is on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits in 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® certified
- Powerful enough for rooms up to 140 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
Specifications
AMP: 0.5
Application: Residential
Automatic Shut-Off: No
CEC Compliant: For Sale in CA
CFM: 150
CSA Certified: No
Collection: QTXEN Series
Color Finish: White
Control Type: Wall Control
Depth: 13 in
Dimmable: No
Duct Shape: Round
Duct Size: Round
ETL Listed: No
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 7-5/8 in
Installation Type: Ceiling Mount
Length: 13 in
Material: Plastic
Material Type: Polymeric
Maximum Airflow: 150
Origin: Global
Power Source: Electric
Product Type: Vent Fan
Shape: Rectangular
Sones: 1.4
Type: NQTXEN150
UL Listed: Yes
Volts: 120V
Weight: 9.9
Width: 14 in
Entire Collection
-
Starting at $186.77
-
Starting at $225.62
-
Starting at $283.14
-
Starting at $165.07
-
Starting at $249.88