Replacement Filter for PM44 Range Hood

Part #BSR610080  |  Item #7531674  |  Manufacturer Part #SR610080

Call for Pricing

Brand Model Compatibility:

PM44 Range Hood

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: PM44 Range Hood

Energy Star Compliant: No

GSA Approved: No

Material: Aluminum

Type: Replacement Filter

UL Listed: No