Small Surface Mounting Kit for 170 Comfort-Flo Wall Heater
Small Surface Mounting Kit for 170 Comfort-Flo Wall Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- 170 Comfort-Flo® Wall Heater
- Color Finish Name:
- White
- Depth:
- 3-7/8 in
- ETL Listed:
- No
- Height:
- 9-5/8 in
- Length:
- 12-3/8 in
- Product Type:
- Surface Mount Kit
- Width:
- 12-3/8 in