Unlighted Round Push-Button in Clear and White
Unlighted Round Push-Button in Clear and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13/16'' round
- Fits brick molding (most brick molding has a minimum flat of 1 1/8")
- Unlighted
- White with clear bezel
- Comes in packs of 12
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Clear
- Depth:
- 7/8 in
- Height:
- 3/4 in
- Width:
- 2-1/2 in