Wall Mount Remote Control Kit for Broan Elite RMIP 33 in. or 45 in.

Part #BRMIPWC  |  Item #2175735  |  Manufacturer Part #RMIPWC

$79.00 EACH

Brand Model Compatibility:

Broan Elite RMIP33 or RMIP45
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provides both variable speed and light control from a more convenient location
  • Designed to work with the RMIP Pro-Style insert
  • Stainless steel

Specifications

AMP: [0.8, 1.3]

Brand Model Compatibility: Broan Elite RMIP33 or RMIP45

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: Stainless Steel

Volts: 120V