Wireless Door Chime Kit with 2-Pushbutton in White

You last purchased this on
 
Broan

Wireless Door Chime Kit with 2-Pushbutton in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Wireless Door Chime Kit with 2-Pushbutton in White

  • Fast #
  • Part #NLA542WH
  • Item #5133310
  • Manufacturer Part #LA542WH
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-3/4 in
Height:
5-7/8 in
Width:
4-1/4 in