DESCRIPTION

Brodie Meter Birotor Plus with DPO Fluor

BB251ABDAACABB1A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
NSF Certified
No
Pressure Class
150#
Size
2 in
Type
Positive Displacement

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday