Brodie Meter Fluorescent Static Automatic Control Valve BBV88VLV4150F

DESCRIPTION

  • All internal parts can be removed with the cylinder assembly without disturbing line connections
  • Body design assure high capacity
  • Characterized ports for better low flow pressure
  • Fail-safe closes upon loss of electrical power
  • Linear control characteristics with uniform response speed
  • Modular construction
  • No diaphragms or stuffing boxes
  • No reverse flow
  • Precision flow rate and batch control

Brodie Meter Fluorescent Static Automatic Control Valve

BBV88VLV4150F

Valve Size:

SPECIFICATIONS

Material
Steel
Maximum Temperature
150
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS