16 in. Side Shelf with Stainless Steel Bracket
16 in. Side Shelf with Stainless Steel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 21 in
- Material:
- Stainless Steel
- Width:
- 16 in