26-3/4 in. 45000 BTU Natural Gas Grill with Patio Base and Side Shelf in Stainless Steel

Part #BP3PK7N  |  Item #5025531  |  Manufacturer Part #P3PK7N

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 45000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-3/4 in

Height: 20-1/2 in

Ignition System: Electric Ignition

Material: Stainless Steel

Number Of Burners: 2

Power Source: Gas

Type: Patio Base and Side Shelf

Width: 26-3/4 in