DESCRIPTION

Brok Manufacturing 1-5/8 in. OD Escutcheon

BE14A

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
Fitting Size 1
1-5/8 in
Size
1-5/8 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY