• Cart

DESCRIPTION

  • 100% line run test
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 15.00 SEER and 9.0 HSPF
  • Kit for sizes 3/4" to 1"
  • Products sold in select areas only, please contact your local branch for availability in your area

Bronze Valve Repair Kit

A4000A1

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
40-200 Series Reduced Pressure Principle Backflow Preventers
FM Approved
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
3/4 in - 1 in

Starting at
$195.24
EACH
  • QUANTITY