3-Hole 2-Bowl Topmount Kitchen Sink in Almond
Brookfield™ 3-Hole 2-Bowl Topmount Kitchen Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- For use with straight shower rods only
- Sold as pair
- Color/Finish: Polished Chrome
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Brookfield™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 14 in x 17 in x 8-5/8 in
- Sink Bowl Size, Right:
- 14 in x 17 in x 8-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 8-5/8 in