12 in. 58 lbs. Traffic Valve Box Only

You last purchased this on
 
Brooks Products

12 in. 58 lbs. Traffic Valve Box Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brooks Products

12 in. 58 lbs. Traffic Valve Box Only

  • Fast #
  • Part #B4TTBODY
  • Item #1264187
  • Manufacturer Part #4-TT BODY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
13-3/4 in
Diameter - Inside 1:
10 in
Length:
12 in
Material:
Cast Iron
Product Type:
Valve Box
Weight:
58 lb