15-1/4 in. Cast Iron Concrete Cover with Hinged Lid Only
15-1/4 in. Cast Iron Concrete Cover with Hinged Lid Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 1-3/4 in
- Length:
- 15-1/4 in
- Material:
- Cast Iron
- Width:
- 10 in