12 x 10-1/2 x 17-1/4 in. Meter Box Body Only

You last purchased this on
 
Brooks Products

12 x 10-1/2 x 17-1/4 in. Meter Box Body Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brooks Products

12 x 10-1/2 x 17-1/4 in. Meter Box Body Only

  • Fast #
  • Part #B36MBB
  • Item #1844667
  • Manufacturer Part #36 MB BODY
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
12 in
Inlet Service Size:
3/4 in
Length:
17-1/4 in
Material:
Cast Iron
Waterworks Application:
Water
Width:
10-1/2 in