17 x 28 in. Traffic Cover
17 x 28 in. Traffic Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 28 in
- Length:
- 32-1/4 in
- Material:
- Steel
- Product Type:
- Lid
- Weight:
- 71 lb
- Width:
- 20-1/2 in