12 x 15-3/4 x 22-3/4 in. Concrete Meter Box Body Only

You last purchased this on
 
Brooks Products

12 x 15-3/4 x 22-3/4 in. Concrete Meter Box Body Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brooks Products

12 x 15-3/4 x 22-3/4 in. Concrete Meter Box Body Only

  • Fast #
  • Part #B37BODY
  • Item #72367
  • Manufacturer Part #37 BODY
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
12 in
Length:
22-3/4 in
Material:
Concrete
Product Type:
Meter Box
Weight:
93 lb
Width:
15-3/4 in