2 x 13-3/4 x 23-1/4 in. Water Meter Box Cover
2 x 13-3/4 x 23-1/4 in. Water Meter Box Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 23-1/4 in
- Material:
- Concrete
- Width:
- 13-3/4 in