2 x 15 x 26-3/4 in. Cast Iron Concrete Cover with Hinged Lid Only
2 x 15 x 26-3/4 in. Cast Iron Concrete Cover with Hinged Lid Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 26-3/4 in
- Material:
- Cast Iron, Concrete
- Product Type:
- Lid
- Weight:
- 66 lb
- Width:
- 15 in