Brooks Products 30 in. Steel Cover with Reading Lid BR66TRC

Brooks Products

30 in. Steel Cover with Reading Lid

Part #BR66TRC  |  Manufacturer Part #66-TR COVER

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 30 in

Material: Steel

Width: 17 in