Brooks Products

7-1/4 in. Cast Iron Round Cover Only for Sewer

Part #B1RDTSCONLY  |  Manufacturer Part #1-RDT SWR CVR

Inside Diameter:

7-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Inside Diameter: 7-1/4 in

Length: 2 in

Material: Cast Iron

Weight: 7