Brooks Products

8-1/2 in. Round Cast Iron Gas Cover Only

Part #B1RTCOVERGAS  |  Manufacturer Part #1-RT

Diameter:

8-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8-1/2 in

Height: 12 in

Material: Cast Iron

Type: Round Cover Only