DESCRIPTION

Brown Stove Works 20 in. Electric 4-Burner Standard Range

BWEM110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Height
40-1/2 in
Number Of Burners
4
Width
20 in

Starting at
Call for Pricing
  • QUANTITY