48-1/5 x 0.32 in. Belt
Super Gripbelt® 48-1/5 x 0.32 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Super Gripbelt®
- Energy Star Compliant:
- No
- Length:
- 48-1/5 in
- Material:
- Synthetic Fiber
- Product Type:
- Non-Cogged Belt
- Thickness:
- 0.32 in
- Weight:
- 0.3 lb
- Width:
- 1/2 in