86 x 0.41 in. Belt
Super Gripbelt® 86 x 0.41 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Super Gripbelt®
- Length:
- 86 in
- Product Type:
- Non-Cogged Belt
- Thickness:
- 0.41 in
- Weight:
- 0.75 lb
- Width:
- 21/32 in