12 in. Hand Bottle Horsehair Nylon Fill Brush
12 in. Hand Bottle Horsehair Nylon Fill Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A wide selection of quality-constructed utility brushes in natural
- Synthetic and wire filaments
- Twisted wire handle
- Size: 12"
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Horsehair, Plastic
- Material Type:
- Nylon
- Product Type:
- Bottle Brush