22-22/25 in. 20 gal Resin Vented Trash Container in Yellow
Brute® 22-22/25 in. 20 gal Resin Vented Trash Container in Yellow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integrated cinches secure the liner, allowing for efficient knot free liner changes - tested to 20,000 cycles
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
- Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury
- Rim features integrated rib structure to increase strength and resist crushing
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
Specifications
- ADA Compliant:
- No
- Capacity:
- 20 gal
- Collection:
- Brute®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 22-33/100 in
- FM Approved:
- No
- Height:
- 22-22/25 in
- Length:
- 20-1/8 in
- Material:
- Resin
- NSF:
- NSF 2, NSF 18, NSF 21
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 35 lb
- Width:
- 20-1/8 in