1/3 hp 1050 RPM 208/230V Electric Blower Motor
1/3 hp 1050 RPM 208/230V Electric Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 600 ft3/min
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V