• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Bryant-Carrier Sentry™ 14 SEER Vertical Single-Stage R-410A Heat Pump

BCH14NB000G

Tonnage:

SPECIFICATIONS

AMP
1.52, 144.2, 24.4, 32
Auto Switching Heat Cool
No
BTU Heat Rating
53000 Btu/h
CEC Compliant
For Sale in CA
Collection
Sentry™
Configuration
Vertical
Decibel Rating dB
73 dB
Depth
31-3/16 in
Energy Star Compliant
No
Height
31-81/100 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY