DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Bryant-Carrier Legacy™ Upflow Aluminum Fin Coil for Air Handler

BFFMANP000

Tonnage:

SPECIFICATIONS

Application
Air Handler
BTU
24000
CFM
800
Coating
Pre-Painted
Collection
Legacy™
Configuration
Upflow
Height
36-1/2 in
Horsepower
1/3 hp
Length
15 in
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY