BSH Home Appliances Corporation

800 Series 29-3/4 in. 5 cf Double Convection Wall Mount Electric Speed Combo Oven in Black Stainless

Part #BHBL8743UC  |  Manufacturer Part #HBL8743UC

Color/Finish: Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 5 cu ft

Collection: 800 Series

Color Finish: Black Stainless

Color Finish Category: Blacks

Cord Length: 4-1/5 ft

Depth: 24-1/2 in

Height: 49 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Smart Home Compatibility: Home Connect

Smart Home Enabled: Yes

Type: BHBL8743UC

UL Listed: No

Volts: 208/240V

Watts: 9600

Weight: 259

Width: 29-3/4 in