BSH Home Appliances Corporation

800 Series 31-1/2 in. 4.8 cf 5-Burner Gas Slide-In Range in Black Stainless

Part #BHGI8046UC  |  Manufacturer Part #HGI8046UC

Color/Finish: Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: No

BTU: 71000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 4.8 cu ft

Collection: 800 Series

Color Finish: Black Stainless

Color Finish Category: Blacks

Control Type: Knobs

Cord Length: 6-1/2 ft

Depth: 29-3/16 in

Fuel Type: Natural Gas

Handle Material: Metal

Height: 38 in

Installation Type: Slide-in

Interior Light: Yes

MBH: 71

Material: Cast Iron

Number Of Burners: 5

Number Of Elements: 5

Power Source: Gas

Self Clean: Yes

Type: BHGI8046UC

UL Listed: No

Volts: 120V

Weight: 228

Width: 31-1/2 in