Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASME:
- ASME B116.3
- ASTM:
- ASTM A-108
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40