Bubbler Assembly in Polished Chrome
Bubbler Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Service, Utility
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 3
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Spout Type:
- Bubblers
- WaterSense Labeled:
- No